Shop All Dry Erase Markers
Quartet
Dry Erase Marker Set, Fine Tip, Assorted Colors, PK5 Low Odor
Mfr # 5001M-5SKA
Zoro # G4606695
original price:
$12.29
9% off
new price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue, Black, Green, Red
- Tip Size Fine
- Barrel Type Original
- Low Odor Yes
- Features Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap
Product Information
- Brand Quartet
- MFR # 5001M-5SKA
- Zoro # G4606695
- UPC # 034138599587
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Dry Erase Marker Set |
Ink Color | Blue, Black, Green, Red |
Barrel Type | Original |
Low Odor | Yes |
Features | Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap |
Marker Tip | Fine |
Includes | (4) Markers, Board Spray Cleaner, Eraser |
Marker Set Ink Colors | Black, Blue, Green, Red |
Marker Ink Color | Assorted |
Number of Markers | 5 |
Standards | AP Certified Nontoxic |
Marker Cap | Capped |
Marker Set Ink Colors | Black, Blue, Green, Red |
Marker Set Ink Colors | Black, Blue, Green, Red |
Description
Dry Erase Marker Set, Fine, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 5, Standards AP Certified Nontoxic, Includes (4) Markers, Board Spray Cleaner, Eraser, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 24L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-2466-10)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICCSM11BK)
- UNIVERSAL Message Stamp, COPY, Pre-Inked One-Color, Red (UNV10048)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- QUARTET Neon Dry Erase Marker Set, Assorted, PK4 (79551-US)
- QUARTET Dry-Erase Markers, Fine Point, 4/ST, RD/BE/GN/BK (QRT500110M)
- QUARTET Dry Erase Marker and Eraser Set, PK4 (51-659672QA)
- QUARTET Marker Caddy Kit, W/ Eraser, Dry-erase Markers, 8-Piece, AST (QRT558)
- QUARTET Marker, Dry Erase, Ast, PK4 (79552)
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- SANFORD EXPO, LOW-ODOR DRY-ERASE MARKER, EXTRA-FINE NEEDLE TIP, ASSORTED COLORS, 4PK (1871133)
- Quartet Dry Erase Markers