Shop All Dry Erase Markers
Quartet
Dry Erase Marker Set, Chisel Tip, Assorted Colors, PK4
Mfr # 5001M-4SKA
Zoro # G4606747
product price: $11.95
/pk 4, $2.99/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue, Black, Green, Red
- Tip Size Chisel
- Barrel Type Original
- Marker Tip Chisel
- Features Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap
Product Information
- Brand Quartet
- MFR # 5001M-4SKA
- Zoro # G4606747
- UPC # 034138039229
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Chisel |
Details
Item | Dry Erase Marker Set |
Ink Color | Blue, Black, Green, Red |
Barrel Type | Original |
Marker Tip | Chisel |
Features | Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap |
Low Odor | Yes |
Marker Ink Color | Assorted |
Marker Set Ink Colors | Black, Blue, Green, Red |
Includes | (4) Markers, Board Spray Cleaner, Eraser |
Standards | AP Certified Nontoxic |
Number of Markers | 4 |
Marker Cap | Capped |
Marker Set Ink Colors | Black, Blue, Green, Red |
Marker Set Ink Colors | Black, Blue, Green, Red |
Description
Dry Erase Marker Set, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Standards AP Certified Nontoxic, Includes (4) Markers, Board Spray Cleaner, Eraser, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- TOSHIBA Toshiba Toner Cartridge, 106,600 Yield (T6518U)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC253)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", Clear (R810)
- QUARTET Dry Erase Marker, Bullet Tip, Assorted Colors, PK4 Low Odor (79551-A)
- QUARTET Dry Erase Marker Set, Bullet Tip, Assorted, PK4 (5001-1MA)
- QUARTET Dry-Erase Markers, Chisel Point, Black (QRT50012M)
- QUARTET Marker, Dry Erase, Ast, PK4 (79552)
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- Quartet Dry Erase Markers