Shop All Dry Erase Markers
Quartet
Dry Erase Marker, Fine Tip, Black, PK12 Low Odor
Mfr # 51-989692QB
Zoro # G4606780
original price:
$21.39
30% off
new price: $14.95
/pk 12, $1.25/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Fine
- Barrel Type Original
- Features Non-Toxic, Low Odor, DryGuard Ink Protection, Anti-Roll Cap, Slim Marker Barrel
- Low Odor Yes
Product Information
- Brand Quartet
- MFR # 51-989692QB
- Zoro # G4606780
- UPC # 026426989699
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Dry Erase Markers |
Ink Color | Black |
Barrel Type | Original |
Features | Non-Toxic, Low Odor, DryGuard Ink Protection, Anti-Roll Cap, Slim Marker Barrel |
Low Odor | Yes |
Marker Tip | Fine |
Standards | AP Certified Nontoxic |
Marker Ink Color | Black |
Includes | (12) Markers |
Number of Markers | 12 |
Marker Cap | Capped |
Description
Dry Erase Markers, Fine, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Black, Number of Markers 12, Standards AP Certified Nontoxic, Includes (12) Markers, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels, TrueBlock, 2inx4in, 250/PK, White; LABEL, LSR, SHIPPNG, 2X4,250CT (5263)
- ZORO SELECT Handheld Tape Dispenser, 3" Max Tape W. (52WX73)
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- 3M 3M™ 8330 Carrying Handles, 1 3/8" x 23", White, 200/Case (C3M8330200PK)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK12 Low Odor (5001-21MA)
- QUARTET Low-Odor ReWritables Dry Erase Mini-Marker Set, Fine Bullet Tip, Assorted Classic Colors, PK6 PK (51-659312QA)
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 PK (5001MA)
- QUARTET Marker, Dry Erase, Ast, PK4 (79552)
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Black (44001)
- Quartet Dry Erase Markers