Shop All Dry Erase Boards
Quartet
Dry Erase Board, Magnetic, 96"x48
Mfr # 2548B
Zoro # G004078996
product price: $767.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$767.99
Free 30-Day Returns
Key Features
- Dry Erase Height 96 in
- Dry Erase Width 48 in
- Board Color White
- Dry Erase Surface Type Porcelain
- Mounting/Mobility Type Wall Mounted
Product Information
- Brand Quartet
- MFR # 2548B
- Zoro # G004078996
- UPC # 034138200742
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 96 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Frame Color | Black |
Frame Material | Aluminum |
Description
Dry Erase Board,Magnetic,96"x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER SPORTS Battlepack Toy Water Guns - 6 Piece (WA572143)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 5", Clear, 1000/Case (PB3686)
- GREENLIGHT 1 isto 24 Acrylic Display Show Case with Plastic Base Model Car (55024)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- QUARTET Infinity Glass Marker Board, Frosted, 72 x 48 (G7248F-A)
- QUARTET 16"x23" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33704)
- QUARTET InvisaMount Vertical Magnetic Glass Dry-Erase Boards, 42 x 74, White Surface (Q014274IMW)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Gloss (P554MP2)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- QUARTET Infinity Magnetic Glass Marker Board, 36 x 24, White (G3624W)
- QUARTET 48"x96" fusion nanoclean Dry Erase Board, Dry Erase Width: 96" (NA9648F)
- Quartet Dry Erase Boards