Shop All Dry Erase Board Cleaners
Quartet
Dry Erase Board Eraser
Mfr # 920335
Zoro # G4575085
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Color Gray/White/Yellow
- Height 1 3/8 in
- Depth 2 3/4 in
- Material Soft Bristles
Product Information
- Brand Quartet
- MFR # 920335
- Zoro # G4575085
- UPC # 034138203354
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Width | 5 in |
Height | 1 3/8 in |
Depth | 2 3/4 in |
Details
Item | Dry Erase Board Eraser |
Color | Gray/White/Yellow |
Material | Soft Bristles |
Description
Dry Erase Board Eraser, Material Soft Bristles, Color Gray/White/Yellow, Height 1 3/8 in, Width 5 in, Depth 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 42" x 42", Kraft, 5 /Bundle (55VK09)
- SALSBURY INDUSTRIES Horizontal Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, USPS (3615AFU)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- ALLIANCE RUBBER Rubberbands, 7"x 1/8", 1Lb., Lime Green (02005)
- QUARTET Eraser, Felt, F/Chalk (804526)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- QUARTET Marker Holder, 8-1/4inH, Black, Plastic (85377)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- QUARTET Chalkboard Eraser (804526)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- Quartet Dry Erase Board Cleaners