Shop All Dry Erase Board Cleaners
This Product is Discontinued
Quartet
Dry Erase Board Eraser (Discontinued)
Mfr # 52-180132Q
Zoro # G4580974
This Product is Discontinued
Key Features
- Material Foam
- Depth 2 1/4 in
- Width 9 1/2 in
- Height 3 in
- Color Gray
Product Information
- Brand Quartet
- MFR # 52-180132Q
- Zoro # G4580974
- UPC # 026426180133
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Depth | 2 1/4 in |
Width | 9 1/2 in |
Height | 3 in |
Details
Item | Dry Erase Board Eraser |
Material | Foam |
Color | Gray |
Accessory Type | Dry Erase Board Eraser |
Description
Dry Erase Board Eraser, Material Foam, Color Gray, Height 3 in, Width 9 1/2 in, Depth 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.