Shop All Easels
Quartet
Dry Erase Board, Easel Mounted, 35"x27"
Mfr # 67EA
Zoro # G4622825
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Mounting/Mobility Type Easel Mounted
- Adjustable Height Range 42 in to 70 in
- Overall Height 70"
- Features Extension Arms on Both Sides, Locking Legs
Product Information
Dimensions
Adjustable Height Range | 42 in to 70 in |
Overall Height | 70" |
Overall Width | 27" |
Dry Erase Width | 27 in |
Dry Erase Height | 35 in |
Depth | 2 in |
Details
Dry Erase Product Grouping | Dry Erase Board |
Item | Dry Erase Board |
Mounting/Mobility Type | Easel Mounted |
Features | Extension Arms on Both Sides, Locking Legs |
Includes | 10-Year Warranty, Built-In Accessory Tray, Dry-Erase Marker |
Frame Material | Metal |
Frame Color | Gray |
Dry Erase Surface Finish | Gloss |
Board Properties | Magnetic |
Dry Erase Surface Type | Steel |
Board Frame Material | Plastic |
Board Color | White |
Corner Shape | Square |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 35 in, Dry Erase Width 27 in, Depth 2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 42 in to 70 in, Frame Color Gray, Board Frame Material Plastic, Frame Material Metal, Dry Erase Surface Type Steel, Corner Shape Square, Includes 10-Year Warranty, Built-In Accessory Tray, Dry-Erase Marker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDW 3-Part Padded Guest Checks, 250 Count, PK8 (3170PAD)
- HOUSE OF DOOLITTLE 66 x 33" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD3962)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder, PK2 (252815)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 5" x 80 Gauge x 1000', Purple, 4/Case (GOOD580BEM)
- QUARTET Portable Folding Easel, 63 in., Black (29E)
- QUARTET Dry Erase Board, Easel Mounted, 34"x27" (101EL)
- QUARTET Lightweight Telescoping Tripod Easel, Adjusts 38" to 66" High, Aluminum, Black (51E)
- QUARTET Tripod Easel, Steel, Foldable, 72", Bronze (QRT21E)
- QUARTET Full Size Instant Easel, 62-3/8" Maximum Height, Steel, Black (29E)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Black (56EX)
- UNIVERSAL Universal® Foldable Double Sided Dry Erase Easel, Plastic Frame, 29"W x 41"H, Melamine (UNV43030)
- Quartet Easels