Shop All Easels
Quartet
Dry Erase Board, Easel Mounted, 34"x27"
Mfr # 101EL
Zoro # G4569932
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Mounting/Mobility Type Easel Mounted
- Adjustable Height Range 40 in to 70 in
- Overall Height 70"
- Overall Width 27"
Product Information
Dimensions
Adjustable Height Range | 40 in to 70 in |
Overall Height | 70" |
Overall Width | 27" |
Dry Erase Width | 27 in |
Dry Erase Height | 34 in |
Depth | 3 in |
Details
Item | Dry Erase Board |
Dry Erase Product Grouping | Dry Erase Board |
Mounting/Mobility Type | Easel Mounted |
Features | Tilt and Height Adjustable |
Includes | (4) Dry-Erase Markers, 10-Year Warranty, Accessory Tray |
Frame Material | Metal |
Frame Color | Black |
Dry Erase Surface Finish | Gloss |
Board Properties | Non-Magnetic, Reversible |
Board Frame Material | Metal |
Dry Erase Surface Type | Melamine |
Board Color | White |
Corner Shape | Rounded |
Description
Dry Erase Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 34 in, Dry Erase Width 27 in, Depth 3 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 40 in to 70 in, Frame Color Black, Board Frame Material Metal, Frame Material Metal, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes (4) Dry-Erase Markers, 10-Year Warranty, Accessory Tray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Standard Yield Yellow (TN431Y)
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- QUARTET Dry Erase Board, Easel Mounted, 35"x27" (67EA)
- QUARTET Euro Magnetic Presentation Easel, 27 x 39, White (EU500E)
- QUARTET Full Size Instant Easel, 62-3/8" Maximum Height, Steel, Black (29E)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Black (56EX)
- QUARTET Total Erase Reversible Mobile Easel, 72 x 48, White Surface, Neutral Frame (3640TE)
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- GLOBAL INDUSTRIAL Portable Easel Stand Heavy Duty Instant Collapsible Tripod, Black, Aluminum (695355)
- Quartet Easels