Shop All Bulletin Boards
This Product is Discontinued
Quartet
Cork Bulletin Board 72"x48", AnodizedAluminum (Discontinued)
Mfr # ECKA406
Zoro # G5727569
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 72"
- Height 48"
- Board Type Cork Bulletin
- Includes Mounting Hardware SureLock
- Material Aluminum
Product Information
- Brand Quartet
- MFR # ECKA406
- Zoro # G5727569
- UPC # 034138140680
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72" |
Height | 48" |
Details
Board Type | Cork Bulletin |
Includes Mounting Hardware | SureLock |
Item | Cork Bulletin Board,72"x48",AnodizedAlum |
Material | Aluminum |
Color | Natural |
Description
Cork Bulletin Board,72 In.x48 In.,AnodizedAlum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.