Shop All Bulletin Boards
Quartet
Cork Bulletin Board 48"H x 72"W
Mfr # 307
Zoro # G0609524
product price: $192.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$192.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Natural
Product Information
- Brand Quartet
- MFR # 307
- Zoro # G0609524
- UPC # 034138307007
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Natural |
Frame Material | Fiberboard |
Includes | Mounting Hardware |
Item | Bulletin Board |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
For Use | Indoors |
Board Frame Material | Fiberboard |
Description
Bulletin Board, Board Material Cork, Board Color Brown, Board Frame Material Fiberboard, Width 72 in, Height 48 in, Frame Color Natural, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Side Magnetic Dry Erase Board Eraser, 5 in. x 2 in. x 1 in. (583U06-48)
- ROLODEX Business Card Refills, Lined, PK100 (67553)
- SHARPIE Oil Based Paint Marker, 2 PK (1782041)
- PILOT Precise V5RT Retractable Roller Ball Pen, 0.5mm, Asstd Ink/Barrel, PK7 (26095)
- QUARTET Cork Bulletin Board 60" x 36" (305)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame (B244LC)
- QUARTET Classic Cork Bulletin Board 24"x18", Black (2301B)
- QUARTET Classic Cork Bulletin Board 48"x36", Black (2304B)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Black (7683BK)
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 36 x 24, White/Brown, Oak Finish Frame (S553)
- GHENT Vinyl Bulletin Board 48-5/8"H, Silver (12UV48-W193)
- Quartet Bulletin Boards