Shop All Bulletin Boards
Quartet
Cork Bulletin Board 48"H x 72"W
Mfr # 2307
Zoro # G3296894
original price:
$159.99
9% off
new price: $144.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$144.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Product Information
- Brand Quartet
- MFR # 2307
- Zoro # G3296894
- UPC # 034138023075
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Item | Bulletin Board |
For Use | Indoors |
Board Style | Push-Pin |
Includes | Mounting Hardware |
Description
Bulletin Board, Board Material Cork, Board Color Brown, Board Frame Material Aluminum, Width 72 in, Height 48 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13" x 13" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK55)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- TEXAS Instruments Scientific Calculator by Instruments (TI30XA)
- EPSON Velvet Fine Art Paper, 13 x 19, White, 20PK (S041637)
- QUARTET Classic Cork Bulletin Board 36"x24", Black (2303B)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Classic Cork Bulletin Board 36"x24", Silver (2303)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- QUARTET Cork Bulletin Board 48"H x 72"W (B247LC)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- Quartet Bulletin Boards