Shop All Bulletin Boards
Quartet
Cork Bulletin Board 3ft.x2ft., Oak Finish Frame
Mfr # 303
Zoro # G6176217
original price:
$67.19
14% off
new price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Material Cork
- Frame Color Oak Finish Frame
- Includes Mounting Hardware Z-bracket
Product Information
- Brand Quartet
- MFR # 303
- Zoro # G6176217
- UPC # 034138303009
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Board Material | Cork |
Frame Color | Oak Finish Frame |
Includes Mounting Hardware | Z-bracket |
Item | Cork Bulletin Board |
For Use | Moderate |
Board Style | Horizontal or Vertical |
Description
Cork Board,3ft.x2ft.,Oak Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951720)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- ZORO SELECT Steel Strapping, 5300 ft. L, Oscillated (52YU51)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSMIACP)
- QUARTET Cork Bulletin Board 48"H x 72"W (B247LC)
- QUARTET Cork Bulletin Board 24 x 36, Silver (2363)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 36 x 24, Cherry Frame (B243LC)
- QUARTET Classic Cork Bulletin Board 36"x24", Silver (2303)
- QUARTET Fabric Bulletin Board 48"H x 72"W (B447M)
- GLOBAL INDUSTRIAL Enclosed Bulletin Board - Cork - Aluminum Frame - 24in x 36in - 1 Door (695481)
- Quartet Bulletin Boards