Shop All Bulletin Boards
Quartet
Cork Bulletin Board 24"H x 36"W
Mfr # S733GGS
Zoro # G0861077
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Product Information
- Brand Quartet
- MFR # S733GGS
- Zoro # G0861077
- UPC # 094700353351
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Bulletin Board |
For Use | Home, Office |
Board Frame Material | Aluminum |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Home, Office
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set (H-CARD)
- SCOTCH Quick Loading Dispenser for BX Sealing T (DP-300-RD)
- OFFICE ESSENTIALS Table of Contents Index Dividers, Monthly Jan-Dec, Multicolor, PK12 (11679)
- OIC Fastener, Base Only, 2.75" Ctr/Ctr, PK100 (99854)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Black (7683BK)
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Black (7684BK)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- QUARTET Classic Cork Bulletin Board 36"x24", Silver (2303)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- Quartet Bulletin Boards