Shop All Bulletin Boards
Quartet
Cork Bulletin Board 24"H x 36"W
Mfr # 303GGS
Zoro # G0989502
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Cork
- Board Color Natural
- Frame Color Natural
Product Information
- Brand Quartet
- MFR # 303GGS
- Zoro # G0989502
- UPC # 034138303009
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Natural |
Frame Material | Oak Finish |
Item | Bulletin Board |
For Use | Indoors |
Board Frame Material | Wood |
Includes | Mounting Hardware |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 36 in, Height 24 in, Frame Color Natural, For Use Indoors, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Earthscapes Scenic Desk Pad Calendar, 18 1/2 x 13, 2020 (1476)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- NINJATEK Armadillo Water 3Mm 1Kg (3DAR0829010)
- SWERVE SPORTS KickerBall Swerve Ball Sports Soccer Ball 1 pk (KICKSTACK2PK)
- QUARTET Cork Bulletin Board 60" x 36" (305)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Black (7683BK)
- QUARTET Cork Bulletin Board 48"H x 72"W (B247LC)
- QUARTET Foam Bulletin Board 36"H x 48"W (B364T)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- QUARTET Classic Cork Bulletin Board 48"x36", Black (2304B)
- GHENT Bulletin Board, 48-1/2 in. H, Silver (AV44-193)
- Quartet Bulletin Boards