Shop All Bulletin Boards
Quartet
Cork Bulletin Board 1"x48", Brown
Mfr # 2006
Zoro # G5727900
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 1"
- Board Type Bulletin
- Board Material Cork
- Board Color Brown
Product Information
- Brand Quartet
- MFR # 2006
- Zoro # G5727900
- UPC # 034138002698
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 1" |
Board Width | 48" |
Board Height | 1" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Brown |
Frame Color | Silver |
Mounting Type | Double Sided Tape |
Frame Material | Aluminum |
Includes Mounting Hardware | Double Sided Tape |
Item | Cork Bulletin,1"x48",Brown,Silver Alum |
Includes | Easy-to-Use Mounting Hardware; Push Pins |
Material | Aluminum |
Color | Brown |
Description
Cork Bulletin,1 In.x48 In.,Brown,Silver Alum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Surface, - (3503ASU)
- DEWALT Yellow Lumber Crayon, 2 PK (DWHT72721)
- CLAUSS Shears, Carbon Steel, 8" (10257)
- REDIFORM Form, Time Tickt, Wkly, 4.25X7 Pk (RED4K409)
- QUARTET Cork Bulletin Board 48"H x 96"W (308)
- QUARTET Contour Fabric Bulletin Board, 36 x 24, Gray Surface, Black Plastic Frame (7693G)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- QUARTET Cork Bulletin Board 36"H x48"W, Black (2304B)
- QUARTET Fabric Bulletin Board, Frameless, Hardware Incld., 3'x2', Black (QRT7683BK)
- Quartet Bulletin Boards