Shop All Bulletin Boards
Quartet
Cork Bulletin Board 18"H x 24"W
Mfr # 301GGS
Zoro # G2355832
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Board Material Cork
- Board Color Natural
- Frame Color Natural
Product Information
- Brand Quartet
- MFR # 301GGS
- Zoro # G2355832
- UPC # 801593320373
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 18 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Natural |
Frame Material | Oak Finish |
Includes | Mounting Hardware |
Board Frame Material | Wood |
Item | Bulletin Board |
For Use | Indoors |
Features | Flexible, Self-healing, Durable |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 24 in, Height 18 in, Frame Color Natural, For Use Indoors, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- ZORO SELECT Literature Mailers, 15" x 12" x 2", White, 50/Bundle (55VL07)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- MALIN CO Baling Wire, 0.0625 Dia, 23.995 ft (08-0625-014S)
- QUARTET Bulletin/Whiteboard Combination 24"H x 36"W (S553)
- QUARTET Fabric Bulletin Board 24"H x 36"W (B443A)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- QUARTET 4x3 Bulletin Board (B244G)
- QUARTET Foam Bulletin Board 36"H x 48"W (B364T)
- QUARTET Classic Cork Bulletin Board 48"x36", Black (2304B)
- Quartet Bulletin Boards