Shop All Bulletin Boards
Quartet
Colored Cork Board 3ft x 2ft., Graphite
Mfr # B243G
Zoro # G6176138
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Material Cork
- Frame Color Graphite Finish Frame
- Includes Mounting Hardware Easy-Mount® Patented System
Product Information
- Brand Quartet
- MFR # B243G
- Zoro # G6176138
- UPC # 034138224373
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Board Material | Cork |
Frame Color | Graphite Finish Frame |
Includes Mounting Hardware | Easy-Mount® Patented System |
Item | Colored Cork Bulletin Board |
For Use | Heavy |
Board Style | Horizontal |
Description
Colored Cork Board,3ft.x2ft.,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Newspaper Bags, 5-1/2x15 In, PK2000 (5DTW7)
- ROUND WORLD PRODUCTS World ScrunchMap (SM01)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/2in.x5in. (754)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 200PK (81812)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444A)
- QUARTET Foam Bulletin Board 48"x36", Black (B344A)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- QUARTET Cork Bulletin Board 48"H x 96"W (308)
- QUARTET Cork Bulletin Board 24"H x 36"W (B243LC)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUK6)
- Quartet Bulletin Boards