Shop All Dry Erase Boards
Quartet
Classic Series Nano-Clean Dry Erase Board, 96 x 48, Silver Frame
Mfr # SM538
Zoro # G905674495
product price: $506.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Z-Bracket
- Board Frame Material Aluminum
Product Information
- Brand Quartet
- MFR # SM538
- Zoro # G905674495
- UPC # 34138200414
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Depth | 2" |
Height | 48" |
Board Width | 96" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Z-Bracket |
Board Frame Material | Aluminum |
Frame Color | Silver |
Board Style | Magnetic Dry Erase |
Includes | Includes one Quartet® dry-erase marker and mounting kit |
Board Material | Nano-Cleanâ„¢ |
Features | Silver Aluminum Frame |
Frame Material | Aluminum |
Mounting Details | Z-Bracket (Included) |
Weight | 48.05 lbs |
Description
Experience a new dry-erase solution with the Nano-Clean Dry-Erase Board. This one-of-a-kind surface is sealed at the nano level. Nano particles fill voids on the board’s surface to prevent ink from staining or ghosting. Durable board delivers top notch performance in heavy use environments. The magnetic surface offers equal functionality for smooth writing and posting of printed materials. Frame is sturdy and stylish. Mount vertically or horizontally with the included hardware. Attached marker tray provides convenient storage for accessories. One Quartet dry-erase marker is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL White Permanent Marker, Bullet Tip (PEN100WS)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7mm, Blue Ink, Gun Metal Gray Barrel, 12PK (2147525)
- S & H INDUSTRIES PROTECTIVE FILM (AC4150018)
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK15 (05857)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- QUARTET 24"x36" Magnetic Glass Calendar Dry Erase Board (GC3624F)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (85516)
- QUARTET Infinity Black Glass Magnetic Marker Board, 48 x 36 (G4836B)
- QUARTET Dry-erase/Cork Board, 3'x2', Oak Frame (QRTS553)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 34"x23", WE (QRTM3423)
- MAGNA VISUAL 48"x72" Magnetic Steel Planning Board, Aluminum Frame (EBK-4872)
- Quartet Dry Erase Boards