Shop All Bulletin Boards
This Product is Discontinued
Quartet
Classic Cork Bulletin Board 48"x36", Silver (Discontinued)
Mfr # 2304
Zoro # G5727849
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Includes Mounting Hardware Z-Bracket
- Depth 1.5"
Product Information
- Brand Quartet
- MFR # 2304
- Zoro # G5727849
- UPC # 034138023044
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Depth | 1.5" |
Details
Board Type | Bulletin |
Includes Mounting Hardware | Z-Bracket |
Item | Classic CorkBulletinBoard,48"x36",Silver |
Material | Anodized Aluminum |
Color | Natural |
Weight | 11.865 lbs |
Description
Classic CorkBulletinBoard,48 In.x36 In.,Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.