Shop All Bulletin Boards
Quartet
Classic Cork Bulletin Board 36"x24", Black
Mfr # 2303B
Zoro # G5727858
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Product Information
- Brand Quartet
- MFR # 2303B
- Zoro # G5727858
- UPC # 034138200490
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Board Height | 24" |
Board Width | 36" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Black |
Mounting Type | Z-Bracket (Included) |
Frame Material | Aluminum |
Includes Mounting Hardware | Z-Bracket |
Item | Classic Cork BulletinBoard,36"x24",Black |
For Use | Breakrooms or Factory Floors |
Includes | Mounting Hardware; Simple Hanging Instructions |
Material | Aluminum |
Color | Natural |
Features | Black Aluminum Frame |
Description
Classic Cork BulletinBoard,36 In.x24 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGHER Shears, 8" Large, Knife Edge (220560-1002)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNZ2)
- ROYAL TONER Toner For E260 Univ, 3.5K Pages (E260A11A)
- DACASSO Black Leatherette Serving Tray with Handles (AG-1333)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444A)
- QUARTET Cork Bulletin Board 24"H x 36"W (S733GGS)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- QUARTET Cork Bulletin Board 24"H x 36"W (B243LC)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- U BRANDS Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame (301U0001)
- Quartet Bulletin Boards