Shop All Laser Pointers
Quartet
Class 3 Laser Pointer, 150 Yards
Mfr # MP-2703TQ
Zoro # G5887449
original price:
$37.75
4% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beam Color Red
- Class 3A
- Projection 1,500 ft
- Includes Batteries
- Material Rubber/Metal
Product Information
- Brand Quartet
- MFR # MP-2703TQ
- Zoro # G5887449
- UPC # 718575182815
- Country of Origin China
- Category Laser Pointers
Dimensions
Battery Size | AAA |
Details
Item | Laser Pointer |
Beam Color | Red |
Class | 3A |
Projection | 1,500 ft |
Includes | Batteries |
Material | Rubber/Metal |
Color | Jade Green |
Product Type | Laser Pointer |
Weight | 0.177 lbs |
Power Source | Battery |
Description
Laser Pointer, Beam Color Red, Class 3A, Projection 1,500 ft, Material Metal/Rubber, Color Green, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO IT BEST Insulated Staple (326418)
- ADAM EQUIPMENT Crane Scale, Digital, 3000 lb./1500kg (LHS 3000A)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- TAPE LOGIC Tape Logic® Labels, "Attention Receiving - Do Not Sign For This Shipment", 8" x 10", Red/White, 250/Roll (DL1334)
- QUARTET Executive Laser Pointer, 150 Yards, Silver (VMP2800)
- QUARTET Pointer, Pen, Laser, Jgn (MP2703TQ)
- QUARTET Pocket Laser Pointer, 500 Yards, Black (MP-1100Q)
- QUARTET Laser Pointer, Red Beam (84501)
- QUARTET Pen Size Laser Pointer, 655ft., Black (VMP1200)
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- UNITED SCIENTIFIC Red Laser Pointer (RLP006)
- Quartet Laser Pointers