Shop All Arts & Crafts
Quartet
Chalkboard, 4"X6", Black Surface, Oak
Mfr # WTR406810
Zoro # G5769760
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$618.99
Free 30-Day Returns
Key Features
- Width 72"
- Color Black
- Material Hardwood
- Height 48"
- Board Width 72"
Product Information
- Brand Quartet
- MFR # WTR406810
- Zoro # G5769760
- UPC # 748654107460
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 72" |
Height | 48" |
Board Width | 72" |
Board Height | 48" |
Details
Item | Chalkboard,4"X6",Black Surface,Oak |
Color | Black |
Material | Hardwood |
Features | Black Board Surface |
Frame Material | Hardwood |
Board Type | Chalk |
Surface Color | Black |
Surface Material | Chalkboard |
Frame Color | Oak |
Suggested Use | Light Use in Active Classrooms |
Mounting Details | Pass-Through Mounting Hardware |
Weight | 60.9 lbs |
Description
Chalkboard,4"X6",Black Surface,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48"x72" Melamine Whiteboard (1NUP5)
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pen, Bold Pt, Blue Ink, PK2 (65874PP)
- C-LINE PRODUCTS Shop Ticket Holder, Zipper Seal, Black, Both Sides Clear, 9 x 12, PK15 (43301)
- EPSON T748XL120 (748XL) DURABrite Pro High-Yield Ink, 5000 Page-Yield, Black (T748XL120)
- PAASCHE Paasche H-5L 1 mm Single Action Airbrush (H#5L)
- PAASCHE Paasche SI-SET Single Action Internal Airbrush Mix Set with All Three Heads (SI-SET)
- GORDON BRUSH Size 4 Chemical Resistant Pure Red Sable Round Brushes (0907-04000)
- DEFLECTO Little Artist Antimicrobial Six-Cup Caddy, Red (39509RED)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Blue, PK50 (7403)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies Blue, Dries Clear (99653)
- BETTER OFFICE PRODUCTS Antique Looking Old Fashion Faux Parchment Paper, Letter Size, Faux Parchment Paper, 96PK (64501)
- Quartet