Shop All Chalkboards
Quartet
Chalk Board, Porcelain, Aluminum Frame, 4'x3', Black
Mfr # QRTPCA304B
Zoro # G401864000
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Quartet
- MFR # QRTPCA304B
- Zoro # G401864000
- UPC # 34138530450
- Country of Origin United States
- Category Chalkboards
Description
Practical, reusable chalkboard with a porcelain surface doubles as a magnetic bulletin board. The satin-finished, anodized aluminum frame offers heavy-gauge crimp construction, and all four corners are precision-mitered for extra strength. Board design features a 3/4" frame face width and a full-length chalk rail with protective plastic endcaps for easy access to chalk and eraser. Board includes mounting hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- SCOTCH Heavy Duty Packaging Tape, Clear, PK18 (3850-18CP)
- REDI-TAG Arrow Message Page Flags in Dispenser, Please Initial, Mint, PK120 (81114)
- SMEAD Self Adhesive Pocket, Poly, 6-1/4 x 4-9/16, Clear, PK100 (68164)
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- UCHIDA OF AMERICA Uchida of America UCH4804C-2 Marvy Bistro Chalk Markers Board Tip 4 Color Set - Pack of 2 (UCH4804C-2)
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-622315-GG)
- FLIPSIDE Chalk Board, 9.5in x 12in, Black, PK6 (10200)
- BETTER OFFICE PRODUCTS Framed Tabletop Chalkboard Sign, 9.5in. x 14in. Rustic Wood Frame, W/1 White Chalk Marker, Gray Wash (00802)
- FLASH FURNITURE Canterbury 18 Round Wall Mounted Magnetic Chalkboard w/Eraser and Chalk in Black Pine Wood Frame (HGWA-CHKCIRCLE18-BLK-GG)
- MASTERVISION MasterVision PM07156221 Rustic Wallmount Chalkboard with Antique Vieux Chene Frame; 24 x 36 in. (PM07156221)
- Quartet Chalkboards