Shop All Dry Erase Boards
Quartet
Brilliance Glass Dry-Erase Boards, 48 x 36, White Surface
Mfr # G24836W
Zoro # G401839824
product price: $378.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Pass-Through Mounting Hardware
- Board Style Dry Erase
- Board Material Glass
Product Information
- Brand Quartet
- MFR # G24836W
- Zoro # G401839824
- UPC # 34138156827
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 2.6" |
Height | 36" |
Width | 48" |
Board Width | 48" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Pass-Through Mounting Hardware |
Board Style | Dry Erase |
Board Material | Glass |
Material | Glass |
Includes | (1) Accessory Tray; (2) High-Power Glass Board Magnets; Installation Template; (1) Quartet Dry-Erase Marker |
Color | White |
Weight | 41 lbs |
Mounting Details | Pass-Through Mounting Hardware |
Description
Writing stands out on our high-contrast, true white glass. Elevate your workspace with a frameless design and stunningly white surface that accents nearly any décor. Non-absorbent board is easy to erase and will not stain or ghost. Tempered glass resists scratches and dents. Included pass-through mounting hardware lets you easily install board. Comes with an accessory tray, two high-power glass board magnets, installation template and one Quartet dry-erase marker. For best results use Quartet Glass Board Accessories, sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Record Folder, Confidential, PK25 (A0503)
- BROTHER INTERNATIONAL Super High Yield Blk Ink Crtrd (LC3019BK)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CND6)
- SALSBURY INDUSTRIES Cluster Box Unit Pedestal, Sandstone, Powder Coated, 13 Doors, 16 Doors (3385SAN)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534B)
- QUARTET 23"x23" Whiteboard, Aluminum Frame (M2323)
- QUARTET 48"x72" Melamine Whiteboard, Gloss (S537B)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- QUARTET Home Decor Magnetic Combo Dry Erase, 23 x 17, Espresso Wood Frame (79275)
- QUARTET 18"x24" Magnetic Porcelain In/Out Dry Erase Board, Black Frame (781G)
- QUARTET Infinity Glass Marker Board, Frosted, 48 x 36 (G4836F)
- Quartet Dry Erase Boards