Shop All Dry Erase Boards
Quartet
Brilliance Glass Dry-Erase Board, 36"x24
Mfr # G23624W
Zoro # G7216210
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Surface Color Brilliance White
- Mounting/Mobility Type Included
- Standards GREENGUARD Gold Certification
- Material Glass
- Width 24 in
Product Information
- Brand Quartet
- MFR # G23624W
- Zoro # G7216210
- UPC # 034138156810
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Item | Brilliance Glass Dry-Erase Board |
Board Color | Surface Color Brilliance White |
Mounting/Mobility Type | Included |
Standards | GREENGUARD Gold Certification |
Material | Glass |
Includes | accessory tray, 1 Quartet dry-erase marker, and 2 high-power glass board magnets |
Description
Brilliance Glass Dry-Erase Board, 36"x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Small Classic Moving Box, PK10 (7714203)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Black, PK20 (FI-427)
- TEXAS INSTRUMENTS Texas Instruments 078653 Ti-84 Plus Graphing Calculator (78653)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- QUARTET Combination Board, Mounting System w/Dry-erase Markers, 3'x2' (QRTBTE643A)
- QUARTET Dry Erase Board, Magnetic, 96"x48 (2548B)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (P557MP2)
- QUARTET 29"x40" Melamine Portable Dry Erase Board, Easel Mounted (81EA)
- QUARTET Infinity Glass Marker Board, Frosted, 48 x 36 (G4836F)
- QUARTET 18"x24" Melamine Whiteboard, Gloss (7551)
- GLOBAL INDUSTRIAL 48 x 36 Magnetic Glass Dry Erase Whiteboard with Markers and Eraser, White (695260)
- Quartet Dry Erase Boards