Shop All Bulletin Boards
Quartet
4x3 Bulletin Board
Mfr # B244G
Zoro # G0597795
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Cork/Fiberboard
- Board Color Gray
- Frame Color Gray
Product Information
- Brand Quartet
- MFR # B244G
- Zoro # G0597795
- UPC # 034138224472
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Cork/Fiberboard |
Board Color | Gray |
Frame Color | Gray |
Item | 4X3 Bulletin Board |
Board Frame Material | Fiberboard/Plastic |
Includes | Mounting System and Self-Healing Surface |
For Use | Work Areas |
Description
4X3 Bulletin Board, Board Material Cork/Fiberboard, Board Color Gray, Board Frame Material Fiberboard/Plastic, Width 48 in, Height 36 in, Frame Color Gray, For Use Work Areas, Includes Mounting System and Self-Healing Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Red, PK25 (TUF-G01R)
- REDI-TAG Tab, Index, Write-On, 416Ct Pk (RTG31010)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 24", White, 160/Case (EP2224160BX)
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- QUARTET Prestige Bulletin Board, Diamond Mesh Fabric, 36 x 24, Gray/Aluminum Frame (B443A)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- QUARTET Fabric Bulletin Board, Frameless, w/ Hardware, 4'x3', Black (QRT7684BK)
- QUARTET Cork Bulletin Board 48"H x 96"W (308)
- LORELL Cork Bulletin Bars, 48", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49535BD)
- Quartet Bulletin Boards