Shop All Dry Erase Boards
Quartet
48"x96" Whiteboard, Aluminum Frame
Mfr # EMA408
Zoro # G6176241
product price: $262.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$262.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 96"
- Board Color White
Product Information
- Brand Quartet
- MFR # EMA408
- Zoro # G6176241
- UPC # 034138408995
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Details
Item | Whiteboard,4ft.x8ft.,Aluminum |
Board Color | White |
Description
Whiteboard,4ft.x8ft.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Cushion Lock Protective Wrap, 12" x 30 ft, Brown (7100270120)
- PRESSMAN 4 In A Row Game (170306)
- AVERY Shipping Labels w/TrueBlock Tech, Inkjet Printer, 5.5x8.5, White, PK50 (08126)
- TAPE LOGIC Tape LogicĀ® Labels, "Counted ___", 2" x 3", Fluorescent Yellow, 500/Roll (DL1128)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 36, White Surface (G24836W)
- QUARTET 18"x30" Magnetic Steel Whiteboard, Gloss (ARC3018)
- QUARTET 48"x72" Melamine Whiteboard, Gloss (TE547AP2)
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- Quartet Dry Erase Boards