Shop All Dry Erase Boards
Quartet
48"x96" Melamine Whiteboard, Gloss
Mfr # S538B
Zoro # G3781465
product price: $231.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Melamine
Product Information
- Brand Quartet
- MFR # S538B
- Zoro # G3781465
- UPC # 034138200353
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 1/8 in |
Height | 48" |
Width | 96" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Frame Material | Aluminum |
Includes | 3-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Corner Shape | Square |
Standards | TAA |
Features | Nano-Clean(TM) Surface, Vertical or Horizontal Mounting |
For Use | Cubicle;Light Use |
Board Material | Melamine |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 1/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 3-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- TOMBOW Correction Tape, 1/6"x394", 4/PK, White/Assorted Dispenser PK (TOM68679)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x110Yd, 6RL/PK, Clear 6PK (DUC240054)
- KATO Smart Device Controller (KAT22-019)
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- QUARTET 48"x72" Melamine Whiteboard, Gloss (S537B)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S534B)
- QUARTET 23"x23" Magnetic Dry Erase Board, Aluminum Frame (M2323)
- QUARTET 11 x 14 Magnetic Board (ARC1411)
- QUARTET Infinity Black Glass Magnetic Marker Board, 72 x 48 (G7248B-A)
- AZAR DISPLAYS Small Dry Erase White Board (300228)
- Quartet Dry Erase Boards