Shop All Dry Erase Boards
Quartet
48"x96" Magnetic Whiteboard, Aluminum Frame
Mfr # 2548
Zoro # G5887780
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,112.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 96"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum
Product Information
- Brand Quartet
- MFR # 2548
- Zoro # G5887780
- UPC # 034138254806
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Height | 48" |
Board Width | 96" |
Details
Item | Magnetic Board,96"x48",White,Silver |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Silver |
Standards | Cradle to Cradle Certifiedâ„¢ Silver |
Features | Silver Aluminum Frame—Includes marker rail with protective end caps. |
Includes | (4) Dry-Erase Markers; Mounting Kit |
For Use | Meeting Rooms; Breakrooms |
Board Material | DuraMax® Porcelain |
Mounting Details | Z-Bracket (Included) |
Description
Magnetic Board,96"x48",White,Silver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 4", Kraft, 50/Bundle (M644K)
- SHURTAPE Carton Tape, Clear, 72mm x 914m, PK4 (HP 200)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585087)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- QUARTET DRYERASE BRD 16.7X22.5"" (35-380372Q)
- QUARTET Brilliance Glass Dry-Erase Boards, 96 x 48, White Surface (G29648W)
- QUARTET Magnetic Dry Erase 11X17 (MHOW1117)
- QUARTET Home Decor Magnetic Combo Dry Erase, 23 x 17, Black Wood Frame (79283)
- QUARTET 36"x48" Magnetic Whiteboard, Board Color: White (2544B)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- SAFCO Rumba Full Panel Whiteboard Collaboration Screen, 36w x 16d x 54h, White/Gray (2014WBS)
- Quartet Dry Erase Boards