Shop All Dry Erase Boards
Quartet
48"x96" fusion nanoclean Dry Erase Board, Dry Erase Width: 96"
Mfr # NA9648F
Zoro # G5427320
product price: $688.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$688.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 96"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum
Product Information
- Brand Quartet
- MFR # NA9648F
- Zoro # G5427320
- UPC # 034138137444
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Depth | 0.75" |
Height | 48" |
Board Width | 96" |
Details
Item | Fusion Nano-Clean Whiteboard,8x4 |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Marker Tray; (1) Quartet® Dry-Erase Marker |
Board Material | Nano-Cleanâ„¢ |
Mounting Details | Z-Bracket |
Description
Fusion Nano-Clean Whiteboard,8x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Bk (BL77A)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 960 (504-24)
- SHARP CALCULATORS Calculator, Pocket, 10-Digit, We (EL377WB)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- QUARTET 36"x48" Melamine Dry Erase Board (S534B)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544G)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547G)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534)
- Quartet Dry Erase Boards