Shop All Dry Erase Boards
Quartet
48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame
Mfr # P557AP2
Zoro # G6164417
product price: $588.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$588.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Porcelain
Product Information
- Brand Quartet
- MFR # P557AP2
- Zoro # G6164417
- UPC # 034138201497
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 3/4 in |
Width | 72" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum/Plastic |
Frame Color | Silver |
Frame Material | Aluminum / Plastic |
Includes | (4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware |
Standards | TAA Compliant |
Corner Shape | Square |
Features | DuraMax(R) Porcelain Surface |
Assembly | No |
Board Material | Porcelain |
For use | Heavy Use;Public Space |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Green (15A967)
- AIGNER INDEX Laser Insert Sheets .88" x 3", Pk50 (LI-103-20)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $100, Self-Stick, PK1000 (55027)
- GBC GBC GBC1757402 ShredMaster PS06-02 Strip-Cut Shredder; Black & Chrome (GBC1757402)
- QUARTET Desktop Magnetic Glass Dry-Erase Panel, (GDP1723W)
- QUARTET 16"x16" Magnetic Whiteboard, Aluminum Frame (M1616)
- QUARTET 48"x96" Whiteboard, Aluminum Frame (EMA408)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss, Depth: 1/2 in (SM537)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, White, Gloss (G4836W)
- QUARTET 24"x36" Melamine Dry Erase Board (S533GGS)
- QUARTET Prestige 2 DuraMax Magnetic Porcelain Whiteboard, 96 x 48, Black Frame (P558BP2)
- Quartet Dry Erase Boards