Shop All Dry Erase Boards
Quartet
36"x60" Melamine Whiteboard, Gloss
Mfr # S535B
Zoro # G3781429
original price:
$234.67
24% off
new price: $177.99
/ea
Sold in multiples of 3 for $533.97
Free Shipping & Returns
$533.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Board Color White
Product Information
- Brand Quartet
- MFR # S535B
- Zoro # G3781429
- UPC # 034138200339
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 60 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 1/8 in |
Height | 36" |
Width | 60" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Corner Shape | Square |
Includes | 3-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Frame Material | Aluminum |
Features | Total Erase(R) Surface, Vertical or Horizontal Mounting |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 60 in, Depth 1 1/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 3-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- DO IT BEST Insulated Staple (326418)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Red PK12 (PIL31022)
- TATCO Backpack, 14-3/10"Wx17-1/2"Lx1"H, Clear/Black (TCO63225)
- QUARTET 48"x72" Melamine Whiteboard, Gloss (S537B)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S534B)
- QUARTET 48"x96" Melamine Whiteboard, Gloss (S538B)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186B)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 36, White Surface (G24836W)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- MOORECO 48"x72" Reversible Plastic Whiteboard, Gloss (668AG-HH)
- Quartet Dry Erase Boards