Shop All Dry Erase Boards
Quartet
36"x48" Melamine Whiteboard, Gloss
Mfr # TE544AP2
Zoro # G6199995
product price: $96.99
/ea
Sold in multiples of 3 for $290.97
Free Shipping & Returns
$290.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Board Color White
- Dry Erase Surface Type Melamine
Product Information
- Brand Quartet
- MFR # TE544AP2
- Zoro # G6199995
- UPC # 034138201640
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 3/4 in |
Width | 48" |
Height | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum/Plastic |
Frame Color | Silver |
Standards | TAA Compliant |
Frame Material | Aluminum / Plastic |
Includes | 7-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Features | Total Erase(R) Surface with Subtle Grid Pattern |
Corner Shape | Square |
Assembly | No |
For Use | Office;Heavy Use |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 7-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware, Standards TAA Compliant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- ZEBRA PEN F-Refill, Bold Point, 1.6mm, 2/PK, Black Ink PK (ZEB82712)
- PCI Pci Ricoh 841999 842126, Mp6054 Black Toner Cartridge 37K Yield Gsa & (841999-PCI)
- RUBBERMAID COMMERCIAL Drawer Organizer, Recycled, Black (21864)
- QUARTET 48"x72" Melamine Whiteboard, Gloss (TE547AP2)
- QUARTET Vertical Matrix Employee Tracking Board, 34 x 23, Aluminum Frame (33705)
- QUARTET Infinity Customizable Mag Glass Dry-Eras (GI3624)
- QUARTET 30"x18" Steel Magnetic Calendar Planning Board (ARCCP3018)
- QUARTET Dry-Erase Sheets, Tear Off Shts, 40ft RL, 15 SHT/RL, White PK (QRT85563)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- LUXOR Reversible Magnetic Mobile 96x40 Whiteboard/ Whiteboard (MB9640WW)
- Quartet Dry Erase Boards