Shop All Dry Erase Boards
Quartet
36"x48" Melamine Whiteboard, Gloss
Mfr # 7554
Zoro # G4568103
product price: $82.89
/ea
Sold in multiples of 3 for $248.67
Free Shipping & Returns
$248.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Board Color White
- Dry Erase Surface Type Melamine
Product Information
- Brand Quartet
- MFR # 7554
- Zoro # G4568103
- UPC # 034138755402
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Width | 48" |
Height | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Plastic |
Frame Color | Black |
Includes | 3-Year Warranty, Dry-Erase Marker, Mounting Hardware |
Frame Material | Plastic |
Features | Mounts Vertically or Horizontally |
Corner Shape | Rounded |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes 3-Year Warranty, Dry-Erase Marker, Mounting Hardware
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HighVolume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 18 x 900 ft, Brown (UFS1300015)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CPA8)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CNL5)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Green, 500/Roll (DL610D)
- QUARTET 24"x36" Melamine Dry Erase Board (7553)
- QUARTET 18"x24" Melamine Whiteboard, Gloss (7551)
- QUARTET Brilliance Glass Dry-Erase Boards, 24 x 18, White Surface (G22418W)
- QUARTET 24"x36" Melamine Dry Erase Board (S533GGS)
- QUARTET 48"x72" Reversible Melamine Whiteboard, Steel Frame (3640TE)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Yellow (724127)
- U BRANDS PINIT Magnetic Dry Erase Board, 72 x 48, White (2808U00-01)
- Quartet Dry Erase Boards