Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Whiteboard, Board Color: White
Mfr # 2544B
Zoro # G5789476
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum
Product Information
- Brand Quartet
- MFR # 2544B
- Zoro # G5789476
- UPC # 034138200759
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Height | 36" |
Board Width | 48" |
Details
Item | Magnetic Whiteboard,4"X3",Black Aluminum |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Black |
Includes | Mounting Hardware; (4) Dry-Erase Markers |
Features | Black Aluminum Frame |
Standards | Cradle to Cradle Certifiedâ„¢ Silver |
For Use | Heavily Used Conference Rooms |
Board Material | DuraMax® Porcelain |
Mounting Details | Z-Bracket (Included) |
Weight | 12.65 lbs |
Description
Magnetic Whiteboard,4"X3",Black Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NCC Thermal Register Rolls 1 Ply, PK40 (7225SP)
- SCOTCH Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White (256)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- QUARTET Vertical Matrix Employee Tracking Board, 34 x 23, Aluminum Frame (33705)
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 4/PK, Assorted (QRT79552)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- QUARTET Infinity Magnetic Glass Marker Board, 36 x 24, Black (G3624B)
- QUARTET 36"x48" Melamine Whiteboard, Aluminum Frame, Gloss (S534)
- QUARTET Dry-erase/Cork Board, 3'x2', Oak Frame (QRTS553)
- LORELL 36 x 36 in. DIY Frameless Magnetic Glass Board, White (LLR18324)
- Quartet Dry Erase Boards