Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Porcelain Whiteboard
Mfr # 2544B
Zoro # G3781447
product price: $256.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$256.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White
- Dry Erase Surface Type Porcelain
Product Information
- Brand Quartet
- MFR # 2544B
- Zoro # G3781447
- UPC # 034138200759
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Height | 36" |
Width | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Corner Shape | Square |
Includes | (4) Dry-Erase Markers, Accessory Tray, Lifetime Warranty, Mounting Hardware |
Frame Material | Aluminum |
Standards | TAA |
Features | DuraMax(R) Porcelain Surface, Vertical or Horizontal Mounting |
Board Material | Porcelain |
Assembly | No |
For use | Heavy Use;Public Space |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Dry-Erase Markers, Accessory Tray, Lifetime Warranty, Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, 1.5 oz., Assorted Size/Colors (7706)
- CHARLES LEONARD Two-Hole Metal Pencil Sharpener, PK12, 12PK (77755)
- STRIDE Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue/Silver, PK10 (151203)
- RITE IN THE RAIN All-Weather Ink Refill, Ballpnt, Med, Blue (47R)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (2547B)
- QUARTET 36"x60" Magnetic Porcelain Whiteboard (2545B)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- QUARTET 24"x36" 3-Month Planning Dry Erase Board, Graphite Board (CCP32P2)
- QUARTET 18"x24" Magnetic Glass Whiteboard, Gloss (G2418W)
- QUARTET 24"x36" Melamine Dry Erase Board (S533GGS)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2AH)
- Quartet Dry Erase Boards