Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss
Mfr # 4MCP43P2
Zoro # G6219561
product price: $205.99
/ea
Sold in multiples of 2 for $411.98
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$411.98
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Calendar Planning Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White/Gray/Red
Product Information
- Brand Quartet
- MFR # 4MCP43P2
- Zoro # G6219561
- UPC # 034138201251
- Country of Origin Multiple
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Width | 48" |
Height | 36" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Calendar Planning Board |
Board Properties | Magnetic |
Item | Calendar Planning Board |
Board Color | White/Gray/Red |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Fiberboard/Plastic |
Frame Color | Black/Silver |
Number of Days | 120 |
Number of Months | 4 |
Includes | Accessory Tray, Dry Erase Marker, Mounting System |
Number of Rows | 10 |
Columns Across | 14 |
Features | 20-Year Warranty |
Frame Material | Plastic |
Assembly | No |
Material | Steel |
Description
Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, Dry Erase Marker, Mounting System, Board Frame Material Fiberboard/Plastic, Number of Months 4, Columns Across 14, Number of Rows 10, Board Color White/Gray/Red, Frame Color Black/Silver, Calendar Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEY BERK INTERNATIONAL Bey-Berk International R72 Pen Box with Hinged Glass Top; Black & Burgundy Wood (R72)
- XEROX XEROX COMP PHASER 3330/ WC3335/3345 (106R03624)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- ACCU-STAMP2 Microban Message Stamp, Received, 5/16" (038835)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (4MCP23P2)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board (G3624W)
- QUARTET 24"x36" Melamine Dry Erase Board (ET32EU)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544A)
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- QUARTET 48"x96" Melamine Whiteboard, Dry Erase Width: 96" (S538B)
- BI-SILQUE 24 x 36 in. MasterVision Ayda Magnetic Steel Dry-Erase Board, White (MA03759214)
- Quartet Dry Erase Boards