Shop All Dry Erase Boards
Quartet
30"x18" Steel Magnetic Calendar Planning Board
Mfr # ARCCP3018
Zoro # G4591736
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Calendar Planning Board
- Board Properties Magnetic
- Dry Erase Height 18 in
- Dry Erase Width 30 in
- Board Color White
Product Information
- Brand Quartet
- MFR # ARCCP3018
- Zoro # G4591736
- UPC # 034138038796
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18 in |
Dry Erase Width | 30 in |
Height | 30" |
Width | 18" |
Details
Dry Erase Product Grouping | Calendar Planning Board |
Board Properties | Magnetic |
Item | Calendar Planning Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum/Plastic |
Frame Color | Silver |
Number of Days | 30 |
Number of Months | 1 |
Number of Rows | 6 |
Columns Across | 8 |
Includes | Adjustable Clips, Mounting System |
Frame Material | Aluminum |
Features | 60-Day Warranty |
Description
Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 18 in, Dry Erase Width 30 in, Dry Erase Surface Finish Gloss, Includes Adjustable Clips, Mounting System, Board Frame Material Aluminum/Plastic, Number of Months 1, Columns Across 8, Number of Rows 6, Board Color White, Frame Color Silver, Calendar Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Comfort Grip Carton Sealing Tape Dispenser, 3", Blue/White/Black, 1/Each (TDCG3)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- BRADY M21 Series and BMP51 Printer Accessory, Portable Printer Softcase (BMP-SC-1)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 1" Circle, Fluorescent Green, 500/Roll (DL1265)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534)
- QUARTET Desktop Magnetic Glass Dry-Erase Panel, (GDP1723W)
- QUARTET Infinity Magnetic Glass Marker Board, 48 x 36, White (G4836W)
- QUARTET 24"x36" Melamine Dry Erase Board (S533GGS)
- QUARTET 48"x96" Melamine Whiteboard, Aluminum Frame (S538)
- QUARTET 16"x23" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33704)
- MOORECO Magnetc, Glass Board, 47.24"Hx70.87"W, Orng (83845-ORANGE)
- Quartet Dry Erase Boards