Shop All Dry Erase Boards
Quartet
24"x36" Magnetic Steel Dry Erase Board
Mfr # ECM32EUA
Zoro # G3781386
product price: $205.99
/ea
Sold in multiples of 2 for $411.98
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$411.98
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 24 in
- Dry Erase Width 36 in
- Board Color White
Product Information
- Brand Quartet
- MFR # ECM32EUA
- Zoro # G3781386
- UPC # 034138202043
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Adjustable Height Range | 64 in to 76-45/64 in |
Width | 36" |
Height | 24" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Easel Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Graphite |
Corner Shape | Square |
Frame Material | Aluminum |
Includes | (5) Casters, 10-Year Warranty, Flipchart Holder, Tray |
Features | (2) Extension Arms, Flip-Up Clamp on Top, Sliding Pad Hooks |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 64 in to 76-45/64 in, Frame Color Graphite, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes (5) Casters, 10-Year Warranty, Flipchart Holder, Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino 6000+ Industrial Label Maker (DYM2122499)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (970F)
- 3M Pack Tape Ss Clr 54.6Yd (3450)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- QUARTET 24"x36" Cubicle Dry Erase Board, White (MMP75)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (4MCP43P2)
- QUARTET In/Out Board, 36 Names, Magnetic, Vertical, 34"x23", White (QRT33705)
- QUARTET 24"x36" Magnetic Glass Calendar Dry Erase Board (GC3624F)
- QUARTET 23"x34" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33705)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2PH-T1)
- Quartet Dry Erase Boards