Shop All Dry Erase Boards
Quartet
24"x36" Magnetic fusion nanoclean Dry Erase Board
Mfr # NA3624F
Zoro # G5427381
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum
Product Information
- Brand Quartet
- MFR # NA3624F
- Zoro # G5427381
- UPC # 034138137413
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Depth | 0.75" |
Height | 24" |
Board Width | 36" |
Details
Item | Fusion NanoClean Magnetic Whiteboard,3x2 |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Marker Tray; (1) Quartet® Dry-Erase Marker |
Board Material | Nano-Clean™ |
Mounting Details | Z-Bracket |
Description
Fusion NanoClean Magnetic Whiteboard,3x2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Brands SAN37121DZ Sharpie Precision Ultra-Fine Point Markers - Black (SAN37121DZ)
- SWINGLINE Stapler, Full, Low Effort, Black (66402)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Yellow (TZeS661)
- CANON Waste Collection Maintenance Cartridge MC10 (1320B014)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (85516)
- QUARTET 30"x18" Steel Magnetic Calendar Planning Board (ARCCP3018)
- QUARTET Brilliance Glass Dry-Erase Boards, 24 x 18, White Surface (G22418W)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- QUARTET 35"x47-1/2" Magnetic Melamine Dry Erase Board (72981)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- Quartet Dry Erase Boards