Shop All Dry Erase Boards
Quartet
24"x36" 3-Month Planning Dry Erase Board, Graphite Board
Mfr # CCP32P2
Zoro # G5887589
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase Calendar
- Mounting/Mobility Type Pass-Through
- Board Frame Material Fiberboard; Plastic
- Frame Color Graphite
Product Information
- Brand Quartet
- MFR # CCP32P2
- Zoro # G5887589
- UPC # 034138201275
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Erase 3-MonthCalendar,36"x24",WhtSurface |
Board Color | White |
Dry Erase Surface Type | Dry Erase Calendar |
Mounting/Mobility Type | Pass-Through |
Board Frame Material | Fiberboard; Plastic |
Frame Color | Graphite |
Color | White |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Kit |
For Use | Personal Work Spaces |
Board Style | Dry Erase Calendar |
Material | Fiberboard/Plastic |
Board Material | Total Erase® |
Weight | 12.1 lbs |
Planning Period | Three Months |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Description
Erase 3-MonthCalendar,36"x24",WhtSurface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9 x 12'' - 1.5 Mil Resealable Suffocation Warning Poly Bags, 100PK (PMR091215100)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG13)
- BUSINESS SOURCE Folder, Hang, Rcyc, Ltr, PK25 (26528)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186B)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534B)
- QUARTET DRYERASE BOARD 23X35"" (35-380382Q)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (NA4836FB)
- QUARTET 11 x 14 Magnetic Board (ARC1411)
- QUARTET InvisaMount Vertical Magnetic Glass Dry-Erase Boards, 42 x 74, White Surface (Q014274IMW)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- Quartet Dry Erase Boards