Shop All Dry Erase Boards
Quartet
18"x24" Glass Whiteboard, Gloss
Mfr # G2418F
Zoro # G6161181
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 18 in
- Board Color Frosted White
- Dry Erase Surface Type Glass
Product Information
- Brand Quartet
- MFR # G2418F
- Zoro # G6161181
- UPC # 034138201077
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18 in |
Dry Erase Width | 24 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 15/16 in |
Width | 24" |
Height | 18" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | Frosted White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | 15-Year Warranty, Accessory Tray, Dry-Erase Marker, Mounting Hardware |
Corner Shape | Square |
Features | Scratch-Resistant, Tempered Glass Surface |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Frosted White, Dry Erase Height 18 in, Dry Erase Width 24 in, Depth 1 15/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes 15-Year Warranty, Accessory Tray, Dry-Erase Marker, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Clover Imaging Remanufactured High Yield Black Ink Cartridge for Canon PG-275XL 4981C001 (118326)
- ZORO SELECT Strapping Buckle, Steel, 1-1/4 In., PK250 (2CXR2)
- EPE USA iMac 27in Shipping Box (GC-X8IB-7YLI)
- LEARNING RESOURCES Snap it Up® Card Games, Phonics + Reading - Word Families (3043)
- QUARTET 24"x36" Glass Dry Erase Board (G3624F)
- QUARTET 48"x96" Glass Whiteboard, Gloss (G9648F-A)
- QUARTET 48"x72" Glass Whiteboard, Gloss (G7248F-A)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (4MCP23P2)
- QUARTET Home Decor Magnetic Combo Dry Erase, 23 x 17, Black Wood Frame (79283)
- QUARTET Infinity Customizable Mag Glass Dry-Eras (GI3624)
- 5S SUPPLIES Shipping and Receiving Board Aluminum Dry Erase 72in x 46in (SHIPRECEIVEBRD-7246-DRYERASE)
- Quartet Dry Erase Boards