Shop All Sillcocks
Quarter Ball
Frost Proof Sillcock, 12 in. L
Mfr # QB-112MC
Zoro # G4022621
original price:
$57.39
22% off
new price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Handle Material ALUMINUM
- Disc Type Chrome Ball
- Max. Pressure 125 psi
Product Information
- Brand Quarter Ball
- MFR # QB-112MC
- Zoro # G4022621
- UPC # 616906673325
- Country of Origin China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 12 in |
Details
Body Material | Brass |
Item | Ball Valve Frost Proof Sillcock |
Handle Material | ALUMINUM |
Disc Type | Chrome Ball |
Max. Pressure | 125 psi |
Inlet Type | Solder Cup or MNPT |
Handle Type | Quarter Turn Handwheel |
Standards | ASSE 1019, CSA, UPC |
Includes | Internal Check Valve, Vacuum Breaker |
Max. Temp. | 140 Degrees F |
Compliance | ASSE 1019; CSA; UPC |
Description
Ball Valve Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 12 in, Body Material Brass, Handle Type Quarter Turn Handwheel, Disc Type Chrome Ball, Handle Material ALUMINUM, Max. Pressure 125 psi, Max. Temp. 140 Degrees F, Includes Internal Check Valve, Vacuum Breaker, ASSE 1019; CSA; UPC, Standards ASSE 1019, CSA, UPC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strainer, Drain , 7-3/4X2", S/S (1021110)
- SANTOPSEAL RUBBER SANTOPRENE FDA RUBBER TUBING, 1/4in ID X 7/16in OD, 50 ft (SF14716332)
- RHEEM Am29893 Junction Box Cover (AM29893)
- SIEMENS Ssc81U ( Actuator Code 259 ) 24V (SSC81U)
- QUARTER BALL Frost Proof Sillcock, PEX, 10 in. L (QB-110PX5)
- QUARTER BALL Frost Proof Sillcock, PEX, 8 in. L (QB-108PX5)
- QUARTER BALL Frost Proof Sillcock, 14 in. L (QB-114MC)
- QUARTER BALL Frost Proof Sillcock, 8 in. L (QB-108MC)
- QUARTER BALL Frost Proof Sillcock, PEX, 14 in. L (QB-114PX5)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 8 in.L (QB-108MF)
- WOODFORD MFG 3/4 in. PEX x 16 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-16-MH)
- Quarter Ball Valves