Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving Unit, 24"D x 42"W x 72"H, 4 Shelves, Chrome
Mfr # RWR72-2442LD
Zoro # G1576830
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42"
- Depth 24"
- Height 72"
- Material Carbon Steel
- Number of Shelves 4
Product Information
- Brand Quantum Storage Systems
- MFR # RWR72-2442LD
- Zoro # G1576830
- UPC # 651588044124
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 24" |
Height | 72" |
Details
Item | Single Box Wire 4-Shelf Unit,24x42x72in |
Material | Carbon Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (4) Shelves |
Shelf Capacity | 300 lb. |
Description
Single Box Wire 4-Shelf Unit,24x42x72in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compartment Box, 17-5/8 in L x 6-5/8 in W x 2-7/8 in H, 10 Compartments, Black/Yellow (DWST14835)
- DAYTON Economy Drum Lifter, Cap 700 Lb (12R542)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray (249692GY)
- GLOBAL INDUSTRIAL Replacement Quick Adjust Hook, 4PK (580CP28)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24 in Overall Depth (WR63-2424GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436P)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit with Bins (WR6-954BL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 60"W, Chrome (2460C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-204YL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR74-3672GY)
- GLOBAL EQUIPMENT Nexel Solid Plastic Shelving Unit - Clear Epoxy Posts - 48"W x 24"D x 63"H - 4 Shelf (188125)
- Quantum Storage Systems Wire Shelving