Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome
Mfr # RWR72-1848LD
Zoro # G1576806
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Height 72"
- Material Carbon Steel
- Number of Shelves 4
Product Information
- Brand Quantum Storage Systems
- MFR # RWR72-1848LD
- Zoro # G1576806
- UPC # 651588044063
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 72" |
Details
Item | Single Box Wire 4-Shelf Unit,18x48x72in |
Material | Carbon Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 300 lb. |
Includes | (4) Posts; (4) Shelves |
Application | Storage |
Description
Single Box Wire 4-Shelf Unit,18x48x72in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Yellow, 23 5/8 in L (30164YELLO)
- RBL PRODUCTS QUART 1 STEP POLISH (RB52025Q)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-2448LD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x42in, LdCap 600lb (1242C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 72"W x 54"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD54-2472C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X86", Black Epoxy (WR86-1824BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x30in, LdCap 800lb (2430C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-1872C)
- NEXEL Wire Shelving, Black Epoxy, 30W X 18D X 63H (18306B)
- Quantum Storage Systems Wire Shelving