Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X72"X74", Black Epoxy
Mfr # WR74-2472BK-5
Zoro # G8162176
product price: $466.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$466.99
Free 30-Day Returns
Key Features
- Width 24"
- Depth 72"
- Height 74"
- Material Steel
- Number of Shelves 5
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-2472BK-5
- Zoro # G8162176
- UPC # 651588301319
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 72" |
Height | 74" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,24 In.x72 In.x74 In.,Black Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot 3" X 3" Profile 242" Bar (3030-242)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (37375)
- GRACO Bung Adapter 2in NPT (222308)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X54", Black Epoxy (WR54-1848BK)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelving, 24"D x 48"W, Chrome (2448SL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X54", Black Epoxy (WR54-2436BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x36in, LdCap 800lb (2436GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X63", Black Epoxy (WR63-2448BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X63", Black Epoxy (WR63-1236BK)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- Quantum Storage Systems Wire Shelving