Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X48"X63", Proform, Green Epoxy
Mfr # WR63-2448P-5
Zoro # G8164599
product price: $286.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 24"
- Height 63"
- Material Steel
- Number of Shelves 5
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-2448P-5
- Zoro # G8164599
- UPC # 651588300992
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,24 In.x48 In.x63 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 7/8 in H (0404501 BLACK)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, Black, 7 in L (PB20-FXL)
- 80/20 Push In Fastener, Black, 15 S (3274)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X74", Proform, Green Epoxy (WR74-1860P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Proform, Green Epoxy (WR74-2436P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x36in, LdCap 800lb (2136P)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (WR63-1860C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK-5)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC)
- Quantum Storage Systems Wire Shelf Units