Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X48"X63", Black Epoxy
Mfr # WR63-2448BK-5
Zoro # G8162149
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 24"
- Height 63"
- Material Steel
- Number of Shelves 5
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-2448BK-5
- Zoro # G8162149
- UPC # 651588300992
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,24 In.x48 In.x63 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HW4SC8460-3CL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, Red, 18 in L (QUS265RD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448BK)
- ECONOCO 4-Way Rack Hi-Capacity, Black (K80/MAB)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Black Epoxy (WR63-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x42in, LdCap 800lb (2442BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x30in, LdCap 800lb (2430C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-1842LD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X86", Black Epoxy (WR86-1824BK-5)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 12"D x 6"H Black (9085-B)
- Quantum Storage Systems Wire Shelving