Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X36"X54", Black Epoxy
Mfr # WR54-2436BK
Zoro # G8160846
product price: $188.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 24"
- Height 54"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Quantum Storage Systems
- MFR # WR54-2436BK
- Zoro # G8160846
- UPC # 651588298459
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 54" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 800 lb. |
Description
Wire Shelving,24 In.x36 In.x54 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506LT234)
- NEXEL 3-1/4H Single Hook, Steel (AWSH)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-1872C)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-255BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-2442LD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X54", Black Epoxy (WR54-2424BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X86", Black Epoxy (WR86-1236BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x36in, LdCap 600lb (1836GY)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 74H (18247C5)
- Quantum Storage Systems Wire Shelf Units