Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24 in Overall Depth
Mfr # WR74-2448GY
Zoro # G4634993
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 4
- Color Gray
- Finish Epoxy Coated
- Standards NSF Approved
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-2448GY
- Zoro # G4634993
- UPC # 651588102220
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | 74 in |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Gray |
Finish | Epoxy Coated |
Standards | NSF Approved |
Load Capacity per Shelf | 800 lb |
Includes Mounting Hardware | No |
Mounting Hardware Required | No |
Recommended Environments | Dry, Wet |
Assembled | Unassembled |
Shelf Configuration | Starter |
Whole Unit Load Capacity | 3,200 lb |
Description
Wire Shelving, Gray Color, Assembled Unassembled, Epoxy Coated, Includes Mounting Hardware No, Load Capacity per Shelf 800 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, Red, 8 in L, 2 PK (QI003255R)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- FAZTEK T Nut w/Cap Screw, Type 15, PK15 (15FAC3800)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X74", Proform, Green Epoxy (WR74-1860P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X86", Black Epoxy (WR86-1236BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436P)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (WR74-2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X63", Black Epoxy (WR63-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X63", Black Epoxy (WR63-2472BK)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 86H, Green Epoxy Finish (24368G5)
- Quantum Storage Systems Wire Shelf Units